Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM32TSS16ESCLPL09, 89.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 1144619
- Zoro # G3571055
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Overall Length
89.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM32TSS16ESCLPL09
Rake
0 Degrees Axial, 3 Degrees Radial
Shank Dia.
32.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1144619
- Zoro #
- G3571055
- UPC #
- 4059782180352
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM32TSS16ESCLPL09
- Rake
- 0 Degrees Axial, 3 Degrees Radial
- Cutting Direction
- Left Hand
- Cutting Application
- Boring
- Compatible Hardware
- Screw Clamp
- ISO Number
- KM32TSS16ESCLPL09
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Insert Clearance Angle
- 11 Degrees
- Center to Cutting Tip
- 11.00mm
- Approach Angle
- 95 Degrees
- Insert Style
- CP
- Standards
- ISO 26622
- Insert Holding Type
- Screw On
- Side Cutting Edge Angle
- -5 Degrees
Dimensions
- Overall Length
- 89.95mm
- Shank Dia.
- 32.00mm
- Insert Size
- 09T308 (32.52)
- Insert Cutting Edge Length
- 9.67mm
- Min. Bore Dia.
- 20.00mm
- Max. Bore Depth
- 56.00mm
- Connection Size
- KM32TS
- Wire Rope Length
- 89.95mm
- Length
- 89.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 89.95mm, KM32TSS16ESCLPL09, 95 Degrees , 11.00mm, Screw Clamp, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.