Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM32TSS25EMCLNR12, 89.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 1023729
- Zoro # G3569262
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Overall Length
89.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM32TSS25EMCLNR12
Cutting Direction
Right Hand
Shank Dia.
32.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1023729
- Zoro #
- G3569262
- UPC #
- 4059782125322
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM32TSS25EMCLNR12
- Cutting Direction
- Right Hand
- Rake
- 12 Degrees Radial, 5 Degrees Axial
- Insert Clearance Angle
- 0 Degrees
- Side Cutting Edge Angle
- -5 Degrees
- Insert Holding Type
- Clamp and Lock Pin
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- Approach Angle
- 95 Degrees
- ISO Number
- KM32TSS25EMCLNR12
- Number of Coolant Holes
- 1
- Standards
- ISO 26622
- Center to Cutting Tip
- 17.00mm
- Insert Style
- CN
Dimensions
- Overall Length
- 89.95mm
- Shank Dia.
- 32.00mm
- Insert Size
- 120408 (432)
- Max. Bore Depth
- 58.00mm
- Min. Bore Dia.
- 32.00mm
- Insert Cutting Edge Length
- 12.90mm
- Connection Size
- KM32TS
- Wire Rope Length
- 89.95mm
- Length
- 89.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 89.95mm, KM32TSS25EMCLNR12, 95 Degrees , 17.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.