Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS12ESTFPR11, 94.95mm L, Triangle Insert Shape
- Mfr # 3955537
- Zoro # G3570120
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Overall Length
94.95mm
Insert Shape
Triangle
ANSI Code
KM40TSS12ESTFPR11
Shank Dia.
40.00mm
Insert Size
110204 (21.51)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3955537
- Zoro #
- G3570120
- UPC #
- 4059782028654
- Country of Origin
- United States
Dimensions
- Overall Length
- 94.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 110204 (21.51)
- Max. Bore Depth
- 42.21mm
- Insert Cutting Edge Length
- 11.00mm
- Min. Bore Dia.
- 16.00mm
- Connection Size
- KM40TS
- Wire Rope Length
- 94.95mm
- Length
- 94.95mm
Description
Indexable Cutting Head Unit, Insert Shape Triangle, Overall Length 94.95mm, KM40TSS12ESTFPR11, 90 Degrees , 9.00mm, Screw Clamp, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.