Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS16FSTFPR11, 104.95mm L, Triangle Insert Shape
- Mfr # 3955539
- Zoro # G3568720
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Overall Length
104.95mm
Insert Shape
Triangle
ANSI Code
KM40TSS16FSTFPR11
Insert Size
110204 (21.51)
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955539
- Zoro #
- G3568720
- UPC #
- 4059782028494
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- Triangle
- ANSI Code
- KM40TSS16FSTFPR11
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Insert Clearance Angle
- 11 Degrees
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- ISO Number
- KM40TSS16FSTFPR11
- Center to Cutting Tip
- 11.00mm
- Standards
- ISO 26622
- Approach Angle
- 90 Degrees
- Insert Style
- TP
- Insert Holding Type
- Screw On
- Cutting Application
- Boring
- Compatible Hardware
- Screw Clamp
- Side Cutting Edge Angle
- 0 Degrees
Dimensions
- Overall Length
- 104.95mm
- Insert Size
- 110204 (21.51)
- Shank Dia.
- 40.00mm
- Max. Bore Depth
- 56.11mm
- Min. Bore Dia.
- 20.00mm
- Insert Cutting Edge Length
- 11.00mm
- Connection Size
- KM40TS
- Wire Rope Length
- 104.95mm
- Length
- 104.95mm
Description
Indexable Cutting Head Unit, Insert Shape Triangle, Overall Length 104.95mm, KM40TSS16FSTFPR11, 90 Degrees , 11.00mm, Screw Clamp, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.