Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS20GSTFPR16, 114.95mm L, Triangle Insert Shape
- Mfr # 3955543
- Zoro # G3569000
product price:Â
$
592.99
/ea
Free Shipping & Returns
Key Features
Overall Length
114.95mm
Insert Shape
Triangle
ANSI Code
KM40TSS20GSTFPR16
Shank Dia.
40.00mm
Rake
-2 Degrees Radial, 0 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955543
- Zoro #
- G3569000
- UPC #
- 4059782026841
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- Triangle
- ANSI Code
- KM40TSS20GSTFPR16
- Cutting Direction
- Right Hand
- Rake
- -2 Degrees Radial, 0 Degrees Axial
- Insert Holding Type
- Screw On
- Insert Style
- TP
- Number of Coolant Holes
- 1
- ISO Number
- KM40TSS20GSTFPR16
- Approach Angle
- 90 Degrees
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 0 Degrees
- Standards
- ISO 26622
- Insert Clearance Angle
- 11 Degrees
- Center to Cutting Tip
- 13.00mm
- Compatible Hardware
- Screw Clamp
Dimensions
- Overall Length
- 114.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 16T308 (32.52)
- Max. Bore Depth
- 70.02mm
- Min. Bore Dia.
- 25.00mm
- Insert Cutting Edge Length
- 16.50mm
- Connection Size
- KM40TS
- Wire Rope Length
- 114.95mm
- Length
- 114.95mm
Description
Indexable Cutting Head Unit, Insert Shape Triangle, Overall Length 114.95mm, KM40TSS20GSTFPR16, 90 Degrees , 13.00mm, Screw Clamp, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.