Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS25EPWLNL08, 94.95mm L, Trigon Insert Shape
- Mfr # 3959344
- Zoro # G3570924
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Overall Length
94.95mm
Insert Shape
Trigon
ANSI Code
KM40TSS25EPWLNL08
Rake
-12 Degrees Radial, -5 Degrees Axial
Insert Size
080408 (432)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3959344
- Zoro #
- G3570924
- UPC #
- 4059782023352
- Country of Origin
- Japan
- Item
- Indexable Cutting Head Unit
- Insert Shape
- Trigon
- ANSI Code
- KM40TSS25EPWLNL08
- Cutting Direction
- Left Hand
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Cutting Application
- Boring
- ISO Number
- KM40TSS25EPWLNL08
- Side Cutting Edge Angle
- -5 Degrees
- Standards
- ISO 26622
- Approach Angle
- 95 Degrees
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Center to Cutting Tip
- 17.00mm
- Insert Style
- WN
- Insert Clearance Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
Dimensions
- Overall Length
- 94.95mm
- Insert Size
- 080408 (432)
- Shank Dia.
- 40.00mm
- Insert Cutting Edge Length
- 8.69mm
- Max. Bore Depth
- 55.09mm
- Min. Bore Dia.
- 32.00mm
- Connection Size
- KM40TS
- Wire Rope Length
- 94.95mm
- Length
- 94.95mm
Description
Indexable Cutting Head Unit, Insert Shape Trigon, Overall Length 94.95mm, KM40TSS25EPWLNL08, 95 Degrees , 17.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.