Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS25HMWLNR08, 124.95mm L, Trigon Insert Shape
- Mfr # 3959331
- Zoro # G3569332
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Overall Length
124.95mm
Insert Shape
Trigon
Rake
-12 Degrees Radial, -5 Degrees Axial
Shank Dia.
40.00mm
Insert Size
080408 (432)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3959331
- Zoro #
- G3569332
- UPC #
- 4059782088603
- Country of Origin
- Italy
- Item
- Indexable Cutting Head Unit
- Insert Shape
- Trigon
- ANSI Code
- KM40TSS25HMWLNR08
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Cutting Direction
- Right Hand
- Side Cutting Edge Angle
- -5 Degrees
- Center to Cutting Tip
- 17.00mm
- Number of Coolant Holes
- 1
- Insert Holding Type
- Clamp and Lock Pin
- Insert Style
- WN
- Standards
- ISO 26622
- ISO Number
- KM40TSS25HMWLNR08
- Approach Angle
- 95 Degrees
- Cutting Application
- Boring
- Insert Clearance Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 124.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 080408 (432)
- Min. Bore Dia.
- 32.00mm
- Max. Bore Depth
- 75.04mm
- Insert Cutting Edge Length
- 8.69mm
- Connection Size
- KM40TS
- Wire Rope Length
- 124.95mm
- Length
- 124.95mm
Description
Indexable Cutting Head Unit, Insert Shape Trigon, Overall Length 124.95mm, KM40TSS25HMWLNR08, 95 Degrees , 17.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.