Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS25ESDUPR11, 94.95mm L, 55 Degrees Diamond Insert Shape
- Mfr # 3955531
- Zoro # G3570559
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Overall Length
94.95mm
Insert Shape
55 Degrees Diamond
ANSI Code
KM40TSS25ESDUPR11
Insert Size
11T308 (32.52)
Rake
0 Degrees Axial, 0 Degrees Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955531
- Zoro #
- G3570559
- UPC #
- 4059782026742
- Country of Origin
- Germany
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- KM40TSS25ESDUPR11
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Cutting Direction
- Right Hand
- Number of Coolant Holes
- 1
- Insert Holding Type
- Screw On
- Approach Angle
- 93 Degrees
- ISO Number
- KM40TSS25ESDUPR11
- Side Cutting Edge Angle
- -3 Degrees
- Insert Style
- DP
- Standards
- ISO 26622
- Cutting Application
- Boring
- Center to Cutting Tip
- 17.00mm
- Insert Clearance Angle
- 11 Degrees
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Screw Clamp
Dimensions
- Overall Length
- 94.95mm
- Insert Size
- 11T308 (32.52)
- Shank Dia.
- 40.00mm
- Max. Bore Depth
- 55.09mm
- Min. Bore Dia.
- 32.00mm
- Insert Cutting Edge Length
- 11.63mm
- Connection Size
- KM40TS
- Wire Rope Length
- 94.95mm
- Length
- 94.95mm
Description
Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 94.95mm, KM40TSS25ESDUPR11, 93 Degrees , 17.00mm, Screw Clamp, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.