Shop KM SYSTEMS
See all product information
Create Account
Indexable Thread Cutting Unit Head, KM40TSLSSL16, 64.95mm L, High Speed Steel, Triangle Insert Shape
- Mfr # 3950855
- Zoro # G3756409
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Overall Length
64.95mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Left/Right Hand
Left Hand
Rake
-1.5 Degrees Radial, -10 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3950855
- Zoro #
- G3756409
- UPC #
- 4059782025776
- Country of Origin
- Viet Nam
- Item
- Indexable Thread Cutting Unit Head
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- KM40TSLSSL16
- Cutting Direction
- Left Hand
- Left/Right Hand
- Left Hand
- Rake
- -1.5 Degrees Radial, -10 Degrees Axial
- Type
- Screw Clamping
- Insert Holding Type
- Screw
- ISO Number
- KM40TSLSSL16
- Center to Cutting Tip
- 27.00mm
- Coolant Fed
- Coolant Through
- Toolholder Style
- LSSL
- Cutting Application
- Threading, Turning
- Compatible Hardware
- CKC3 Clamp Assembly, LT16EL Gage Insert, SMYI3 Shim, SSA3T Insert Screw, SSY3T Shim Screw
- Standards
- ISO 26622
- Number of Coolant Holes
- 1
- Insert Style
- LT16EL
Dimensions
- Overall Length
- 64.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 16
- Cutting Height
- 0.00mm
- Max. Bore Depth
- 40.00mm
- Wire Rope Length
- 64.95mm
- Length
- 64.95mm
Description
Overall Length 64.95mm, Left Hand, Insert Holding Type Screw
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.