Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS25GPDUNL11, 114.95mm L, 55 Degrees Diamond Insert Shape
- Mfr # 3959342
- Zoro # G3568151
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Overall Length
114.95mm
Insert Shape
55 Degrees Diamond
ANSI Code
KM40TSS25GPDUNL11
Insert Size
110408 (332)
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3959342
- Zoro #
- G3568151
- UPC #
- 4059782022669
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- KM40TSS25GPDUNL11
- Cutting Direction
- Left Hand
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Number of Coolant Holes
- 1
- Cutting Application
- Boring
- Side Cutting Edge Angle
- -3 Degrees
- Coolant Fed
- Coolant Through
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- ISO Number
- KM40TSS25GPDUNL11
- Approach Angle
- 93 Degrees
- Standards
- ISO 26622
- Center to Cutting Tip
- 17.00mm
- Insert Style
- DN
- Insert Clearance Angle
- 0 Degrees
Dimensions
- Overall Length
- 114.95mm
- Insert Size
- 110408 (332)
- Shank Dia.
- 40.00mm
- Max. Bore Depth
- 77.33mm
- Insert Cutting Edge Length
- 11.63mm
- Min. Bore Dia.
- 32.00mm
- Connection Size
- KM40TS
- Wire Rope Length
- 114.95mm
- Length
- 114.95mm
Description
Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 114.95mm, KM40TSS25GPDUNL11, 93 Degrees , 17.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.