Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS25HMCLNR12, 124.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 3955551
- Zoro # G3571143
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Overall Length
124.95mm
Insert Shape
80 Degrees Diamond
Insert Size
120408 (432)
Shank Dia.
40.00mm
Rake
-12 Degrees Radial, -5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955551
- Zoro #
- G3571143
- UPC #
- 4059782088702
- Country of Origin
- Germany
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM40TSS25HMCLNR12
- Cutting Direction
- Right Hand
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- ISO Number
- KM40TSS25HMCLNR12
- Approach Angle
- 95 Degrees
- Center to Cutting Tip
- 17.00mm
- Insert Style
- CN
- Insert Holding Type
- Clamp and Lock Pin
- Insert Clearance Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Standards
- ISO 26622
- Side Cutting Edge Angle
- -5 Degrees
- Cutting Application
- Boring
Dimensions
- Overall Length
- 124.95mm
- Insert Size
- 120408 (432)
- Shank Dia.
- 40.00mm
- Max. Bore Depth
- 75.04mm
- Insert Cutting Edge Length
- 12.90mm
- Min. Bore Dia.
- 32.00mm
- Connection Size
- KM40TS
- Wire Rope Length
- 124.95mm
- Length
- 124.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 124.95mm, KM40TSS25HMCLNR12, 95 Degrees , 17.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.