Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS25GPWLNR06, 114.95mm L, Trigon Insert Shape
- Mfr # 3959347
- Zoro # G3567853
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Overall Length
114.95mm
Insert Shape
Trigon
Insert Size
060408 (332)
Shank Dia.
40.00mm
Rake
-12 Degrees Radial, -5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3959347
- Zoro #
- G3567853
- UPC #
- 4061779270564
- Country of Origin
- Japan
- Item
- Indexable Cutting Head Unit
- Insert Shape
- Trigon
- ANSI Code
- KM40TSS25GPWLNR06
- Cutting Direction
- Right Hand
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- ISO Number
- KM40TSS25GPWLNR06
- Cutting Application
- Boring
- Side Cutting Edge Angle
- -5 Degrees
- Standards
- ISO 26622
- Center to Cutting Tip
- 17.00mm
- Number of Coolant Holes
- 1
- Approach Angle
- 95 Degrees
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Insert Clearance Angle
- 0 Degrees
- Insert Style
- WN
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 114.95mm
- Insert Size
- 060408 (332)
- Shank Dia.
- 40.00mm
- Max. Bore Depth
- 77.33mm
- Min. Bore Dia.
- 32.00mm
- Insert Cutting Edge Length
- 6.52mm
- Connection Size
- KM40TS
- Wire Rope Length
- 114.95mm
- Length
- 114.95mm
Description
Indexable Cutting Head Unit, Insert Shape Trigon, Overall Length 114.95mm, KM40TSS25GPWLNR06, 95 Degrees , 17.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.