Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS25HMWLNL08, 124.95mm L, Trigon Insert Shape
- Mfr # 3959330
- Zoro # G3569795
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Overall Length
124.95mm
Insert Shape
Trigon
Insert Size
080408 (432)
Shank Dia.
40.00mm
Rake
-12 Degrees Radial, -5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3959330
- Zoro #
- G3569795
- UPC #
- 4059782088665
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- Trigon
- ANSI Code
- KM40TSS25HMWLNL08
- Cutting Direction
- Left Hand
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- -5 Degrees
- Insert Clearance Angle
- 0 Degrees
- Cutting Application
- Boring
- Standards
- ISO 26622
- Insert Style
- WN
- Approach Angle
- 95 Degrees
- Coolant Fed
- Coolant Through
- ISO Number
- KM40TSS25HMWLNL08
- Insert Holding Type
- Clamp and Lock Pin
- Center to Cutting Tip
- 17.00mm
Dimensions
- Overall Length
- 124.95mm
- Insert Size
- 080408 (432)
- Shank Dia.
- 40.00mm
- Min. Bore Dia.
- 32.00mm
- Max. Bore Depth
- 75.04mm
- Insert Cutting Edge Length
- 8.69mm
- Connection Size
- KM40TS
- Wire Rope Length
- 124.95mm
- Length
- 124.95mm
Description
Indexable Cutting Head Unit, Insert Shape Trigon, Overall Length 124.95mm, KM40TSS25HMWLNL08, 95 Degrees , 17.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.