Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS32JMCLNL12, 134.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 3955554
- Zoro # G3570540
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Overall Length
134.95mm
Insert Shape
80 Degrees Diamond
Shank Dia.
40.00mm
Insert Size
120408 (432)
Rake
-12 Degrees Radial, -5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955554
- Zoro #
- G3570540
- UPC #
- 4059782030930
- Country of Origin
- Mexico
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM40TSS32JMCLNL12
- Cutting Direction
- Left Hand
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- ISO Number
- KM40TSS32JMCLNL12
- Number of Coolant Holes
- 1
- Insert Clearance Angle
- 0 Degrees
- Standards
- ISO 26622
- Coolant Fed
- Coolant Through
- Center to Cutting Tip
- 22.00mm
- Insert Style
- CN
- Approach Angle
- 95 Degrees
- Cutting Application
- Boring
- Side Cutting Edge Angle
- -5 Degrees
- Insert Holding Type
- Clamp and Lock Pin
Dimensions
- Overall Length
- 134.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 120408 (432)
- Insert Cutting Edge Length
- 12.90mm
- Max. Bore Depth
- 96.02mm
- Min. Bore Dia.
- 40.00mm
- Connection Size
- KM40TS
- Wire Rope Length
- 134.95mm
- Length
- 134.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 134.95mm, KM40TSS32JMCLNL12, 95 Degrees , 22.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.