Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSE12GSCLPL06, 80 Degrees Diamond Insert Shape
- Mfr # 3789877
- Zoro # G3569472
product price:Â
$
1,567.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
80 Degrees Diamond
Insert Size
06
Min. Bore Dia.
16.00mm
Insert Style
CP
Max. Bore Depth
60.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3789877
- Zoro #
- G3569472
- UPC #
- 4061779270021
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM50TSE12GSCLPL06
- Insert Style
- CP
- Insert Clearance Angle
- 11 Degrees
- Cutting Application
- Boring
- Center to Cutting Tip
- 9.00mm
- Standards
- ISO 26622
- Number of Coolant Holes
- 1
- ISO Number
- KM50TSE12GSCLPL06
- Coolant Fed
- Coolant Through
Dimensions
- Insert Size
- 06
- Min. Bore Dia.
- 16.00mm
- Max. Bore Depth
- 60.00mm
- Connection Size
- KM50TS
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, KM50TSE12GSCLPL06, 9.00mm, Coolant Through, Boring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.