Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS10DSCLPL06, 84.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 3955501
- Zoro # G3568754
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Overall Length
84.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM40TSS10DSCLPL06
Insert Size
060204 (21.51)
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955501
- Zoro #
- G3568754
- UPC #
- 4059782028975
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM40TSS10DSCLPL06
- Cutting Direction
- Left Hand
- Rake
- -9 Degrees Radial, 0 Degrees Axial
- Number of Coolant Holes
- 1
- Approach Angle
- 95 Degrees
- Coolant Fed
- Coolant Through
- Cutting Application
- Boring
- Side Cutting Edge Angle
- -5 Degrees
- Insert Style
- CP
- Center to Cutting Tip
- 7.00mm
- Insert Clearance Angle
- 11 Degrees
- Standards
- ISO 26622
- Insert Holding Type
- Screw On
- ISO Number
- KM40TSS10DSCLPL06
- Compatible Hardware
- Screw Clamp
Dimensions
- Overall Length
- 84.95mm
- Insert Size
- 060204 (21.51)
- Shank Dia.
- 40.00mm
- Min. Bore Dia.
- 13.00mm
- Insert Cutting Edge Length
- 6.45mm
- Max. Bore Depth
- 35.16mm
- Connection Size
- KM40TS
- Wire Rope Length
- 84.95mm
- Length
- 84.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 84.95mm, KM40TSS10DSCLPL06, 95 Degrees , 7.00mm, Screw Clamp, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.