Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSS20HSCLPR09, 80 Degrees Diamond Insert Shape
- Mfr # 3789861
- Zoro # G3568020
product price:Â
$
686.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
80 Degrees Diamond
ANSI Code
KM50TSS20HSCLPR09
Insert Size
09
Insert Style
CP
Standards
ISO 26622
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3789861
- Zoro #
- G3568020
- UPC #
- 4061779285285
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM50TSS20HSCLPR09
- Insert Style
- CP
- Standards
- ISO 26622
- ISO Number
- KM50TSS20HSCLPR09
- Center to Cutting Tip
- 13.00mm
- Insert Clearance Angle
- 11 Degrees
- Coolant Fed
- Coolant Through
- Cutting Application
- Boring
- Number of Coolant Holes
- 1
Dimensions
- Insert Size
- 09
- Max. Bore Depth
- 70.11mm
- Min. Bore Dia.
- 25.00mm
- Connection Size
- KM50TS
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, KM50TSS20HSCLPR09, 13.00mm, Coolant Through, Boring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.