Shop KM SYSTEMS
See all product information
Create Account
Indexable Thread Cutting Unit Head, KM40TSS10DLSER11, 84.95mm L, High Speed Steel
- Mfr # 3955464
- Zoro # G3756485
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Overall Length
84.95mm
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
KM40TSS10DLSER11
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955464
- Zoro #
- G3756485
- UPC #
- 4059782024366
- Country of Origin
- United States
- Item
- Indexable Thread Cutting Unit Head
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- KM40TSS10DLSER11
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Rake
- -1.500 Degrees Axial, -15 Degrees Radial
- Type
- Screw Clamping
- Lead Angle
- 0 Degrees
- Insert Holding Type
- Screw
- Number of Coolant Holes
- 1
- Compatible Hardware
- LT11NR Gage Insert, SSN2T Insert
- Coolant Fed
- Coolant Through
- ISO Number
- KM40TSS10DLSER11
- Center to Cutting Tip
- 7.00mm
- Insert Style
- LT11NR
- Cutting Application
- Threading, Turning
- Toolholder Style
- DLSER
- Standards
- ISO 26622
- Product Family
- LSE 90 Degrees Metric Steel BB
- Measurement System
- Metric
Dimensions
- Overall Length
- 84.95mm
- Insert Size
- 11
- Shank Dia.
- 40.00mm
- Max. Bore Depth
- 35.16mm
- Min. Bore Dia.
- 13.00mm
- Cutting Height
- 0.00mm
- Connection Size
- KM40TS
- Head Length
- 60.00mm
- Wire Rope Length
- 84.95mm
- Length
- 84.95mm
Description
Indexable Thread Cutting Unit Head, DLSER, Insert Shape Triangle, Overall Length 84.95mm, KM40TSS10DLSER11, 7.00mm, LT11NR Gage Insert, SSN2T Insert, Coolant Through, Threading, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.