Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSS32KMDUNL15, 156.95mm L, 55 Degrees Diamond Insert Shape
- Mfr # 3753606
- Zoro # G3570075
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Overall Length
156.95mm
Insert Shape
55 Degrees Diamond
ANSI Code
KM50TSS32KMDUNL15
Rake
-12 Degrees Radial, -5 Degrees Axial
Shank Dia.
50.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3753606
- Zoro #
- G3570075
- UPC #
- 4059782021358
- Country of Origin
- Germany
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- KM50TSS32KMDUNL15
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Cutting Direction
- Left Hand
- Number of Coolant Holes
- 1
- Insert Style
- DN
- Center to Cutting Tip
- 22.00mm
- ISO Number
- KM50TSS32KMDUNL15
- Standards
- ISO 26622
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- -3 Degrees
- Insert Holding Type
- Clamp and Lock Pin
- Insert Clearance Angle
- 0 Degrees
- Cutting Application
- Boring
- Approach Angle
- 93 Degrees
Dimensions
- Overall Length
- 156.95mm
- Shank Dia.
- 50.00mm
- Insert Size
- 150408 (432)
- Max. Bore Depth
- 96.26mm
- Min. Bore Dia.
- 40.00mm
- Insert Cutting Edge Length
- 15.50mm
- Connection Size
- KM50TS
- Wire Rope Length
- 156.95mm
- Length
- 156.95mm
Description
Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 156.95mm, KM50TSS32KMDUNL15, 93 Degrees , 22.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.