Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM63TSS32LPCLNR12, 179.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 2407963
- Zoro # G3571222
product price:Â
$
803.99
/ea
Free Shipping & Returns
Key Features
Overall Length
179.95mm
Insert Shape
80 Degrees Diamond
Rake
-10 Degrees Radial, -5 Degrees Axial
Insert Size
120408 (432)
Shank Dia.
63.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2407963
- Zoro #
- G3571222
- UPC #
- 4059782055704
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM63TSS32LPCLNR12
- Rake
- -10 Degrees Radial, -5 Degrees Axial
- Cutting Direction
- Right Hand
- Approach Angle
- 95 Degrees
- ISO Number
- KM63TSS32LPCLNR12
- Center to Cutting Tip
- 22.00mm
- Cutting Application
- Boring
- Side Cutting Edge Angle
- -5 Degrees
- Coolant Fed
- Coolant Through
- Insert Clearance Angle
- 0 Degrees
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Number of Coolant Holes
- 1
- Standards
- ISO 26622
- Insert Style
- CN
Dimensions
- Overall Length
- 179.95mm
- Insert Size
- 120408 (432)
- Shank Dia.
- 63.00mm
- Insert Cutting Edge Length
- 12.90mm
- Max. Bore Depth
- 112.07mm
- Min. Bore Dia.
- 40.00mm
- Connection Size
- KM63TS
- Wire Rope Length
- 179.95mm
- Length
- 179.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 179.95mm, KM63TSS32LPCLNR12, 95 Degrees , 22.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.