Shop KM SYSTEMS
See all product information
Create Account
Indexable Thread Cutting Unit Head, KM40TSLSEL16N, 64.95mm L, High Speed Steel
- Mfr # 3950831
- Zoro # G3753959
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Overall Length
64.95mm
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
KM40TSLSEL16N
Rake
-15 Degrees Radial, -1.500 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3950831
- Zoro #
- G3753959
- UPC #
- 4059782026148
- Country of Origin
- Germany
- Item
- Indexable Thread Cutting Unit Head
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- KM40TSLSEL16N
- Rake
- -15 Degrees Radial, -1.500 Degrees Axial
- Cutting Direction
- Left Hand
- Type
- Screw Clamping
- Left/Right Hand
- Left Hand
- Insert Holding Type
- Screw
- ISO Number
- KM40TSLSEL16N
- Coolant Fed
- Coolant Through
- Cutting Application
- Threading, Turning
- Number of Coolant Holes
- 1
- Toolholder Style
- LSEL
- Insert Style
- LT16NL
- Standards
- ISO 26622
- Compatible Hardware
- CKC3 Clamp Assembly, LT16NL Gage Insert, SMYE3 Shim, SSA3T Insert Screw, SSY3T Shim Screw
- Center to Cutting Tip
- 27.00mm
Dimensions
- Overall Length
- 64.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 16
- Min. Bore Dia.
- 54.00mm
- Cutting Height
- 0.00mm
- Max. Bore Depth
- 40.00mm
- Wire Rope Length
- 64.95mm
- Length
- 64.95mm
Description
Overall Length 64.95mm, Left Hand, Insert Holding Type Screw, Min. Bore Dia. 54.00mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.