Shop KM SYSTEMS
See all product information
Create Account
Indexable Thread Cutting Unit Head, KM40TSLSER16N, 64.95mm L, High Speed Steel
- Mfr # 3950832
- Zoro # G3756950
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Overall Length
64.95mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Left/Right Hand
Right Hand
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3950832
- Zoro #
- G3756950
- UPC #
- 4059782026117
- Country of Origin
- United States
- Item
- Indexable Thread Cutting Unit Head
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- KM40TSLSER16N
- Left/Right Hand
- Right Hand
- Lead Angle
- 0 Degrees
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Rake
- -1.500 Degrees Axial, -15 Degrees Radial
- Center to Cutting Tip
- 27.00mm
- Standards
- ISO 26622
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- ISO Number
- KM40TSLSER16N
- Insert Holding Type
- Screw
- Cutting Application
- Threading, Turning
- Insert Style
- LT16NR
- Toolholder Style
- LSER
- Compatible Hardware
- CKC3 Clamp Assembly, LT16NR Gage Insert, SMYI3 Shim, SSA3T Insert Screw, SSY3T Shim Screw
- Product Family
- LSEN 90 Degrees Metric CU
- Measurement System
- Metric
Dimensions
- Overall Length
- 64.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 16
- Cutting Height
- 0.00mm
- Max. Bore Depth
- 40.00mm
- Min. Bore Dia.
- 54.00mm
- Head Length
- 40.00mm
- Connection Size
- KM40TS
- Wire Rope Length
- 64.95mm
- Length
- 64.95mm
Description
Indexable Thread Cutting Unit Head, LSER, Insert Shape Triangle, Overall Length 64.95mm, KM40TSLSER16N, 27.00mm, CKC3 Clamp Assembly, LT16NR Gage Insert, SMYI3 Shim, SSA3T Insert Screw, SSY3T Shim Screw, Coolant Through, Threading, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.