Shop KM SYSTEMS
See all product information
Create Account
Indexable Thread Cutting Unit Head, KM40TSLSSR22, 64.95mm L, High Speed Steel, Triangle Insert Shape
- Mfr # 3950858
- Zoro # G3755943
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Overall Length
64.95mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Shank Dia.
40.00mm
Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3950858
- Zoro #
- G3755943
- UPC #
- 4059782025677
- Country of Origin
- United States
- Item
- Indexable Thread Cutting Unit Head
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- KM40TSLSSR22
- Type
- Screw Clamping
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Rake
- -1.5 Degrees Radial, -10 Degrees Axial
- Insert Holding Type
- Screw
- Compatible Hardware
- CKC4 Clamp Assembly, LT22ER Gage Insert, SMYE4 Shim, SSA4T Insert Screw, SSY4T Shim Screw
- Center to Cutting Tip
- 27.00mm
- Cutting Application
- Threading, Turning
- Standards
- ISO 26622
- Number of Coolant Holes
- 1
- Insert Style
- LT22ER
- Toolholder Style
- LSSR
- Coolant Fed
- Coolant Through
- ISO Number
- KM40TSLSSR22
Dimensions
- Overall Length
- 64.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 22
- Max. Bore Depth
- 40.00mm
- Cutting Height
- 0.00mm
- Wire Rope Length
- 64.95mm
- Length
- 64.95mm
Description
Overall Length 64.95mm, Right Hand, Insert Holding Type Screw
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.