Shop KM SYSTEMS
See all product information
Create Account
Indexable Thread Cutting Unit Head, KM40TSLSSR16, 64.95mm L, High Speed Steel, Triangle Insert Shape
- Mfr # 3950857
- Zoro # G3759215
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Overall Length
64.95mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Type
Screw Clamping
Insert Size
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3950857
- Zoro #
- G3759215
- UPC #
- 4059782025707
- Country of Origin
- United States
- Item
- Indexable Thread Cutting Unit Head
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- KM40TSLSSR16
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Rake
- -1.5 Degrees Radial, -10 Degrees Axial
- Left/Right Hand
- Right Hand
- Insert Holding Type
- Screw
- Toolholder Style
- LSSR
- ISO Number
- KM40TSLSSR16
- Center to Cutting Tip
- 27.00mm
- Coolant Fed
- Coolant Through
- Insert Style
- LT16ER
- Number of Coolant Holes
- 1
- Standards
- ISO 26622
- Compatible Hardware
- CKC3 Clamp Assembly, LT16ER Gage Insert, SMYE3 Shim, SSA3T Insert Screw, SSY3T Shim Screw
- Cutting Application
- Threading, Turning
Dimensions
- Overall Length
- 64.95mm
- Insert Size
- 16
- Shank Dia.
- 40.00mm
- Cutting Height
- 0.00mm
- Max. Bore Depth
- 40.00mm
- Wire Rope Length
- 64.95mm
- Length
- 64.95mm
Description
Overall Length 64.95mm, Right Hand, Insert Holding Type Screw
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.