Zoro Homepage

Insert, KM KM40TS Screw 93Deg RH DC11

  • Mfr # KM40TSSDUCR11

  • Zoro # G3891649


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Relief Angle
45Deg
Tool Length
1.575 in
F Dimension
1.063 in
Minimum Bore Diameter
1.969 in
Gage Insert
DC..11T308/DC..3252
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40TSSDUCR11
Zoro #
G3891649
UPC #
4059782030862
Country of Origin
United States

Dimensions

Tool Length
1.575 in
F Dimension
1.063 in
Minimum Bore Diameter
1.969 in
[DM] Minimum Bore Diameter
50 mm
[L1] Tool Length
40 mm
[F] F Dimension
27 mm

Details

Item
Insert
Relief Angle
45Deg
Gage Insert
DC..11T308/DC..3252

Description

Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.