Zoro Homepage

End Ferrules, 8 AWG (10mm2) Wire, PK100

  • Mfr # 97 99 337

  • Zoro # G104857552


product price: $13.39
/pk 100, $0.13/ea

Key Features

Wire Range
7 AWG
Cable Size
25/64 sq. in
Length (In.)
55/64 in
Color
Red
Standards
DIN 46228-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 99 337
Zoro #
G104857552
UPC #
843221028282
Country of Origin
Germany

Dimensions

Cable Size
25/64 sq. in
Length (In.)
55/64 in

Details

Item
End Ferrules,8 AWG (10mm2) Wire,PK100
Wire Range
7 AWG
Color
Red
Standards
DIN 46228-4

Description

End Ferrules,8 AWG (10mm2) Wire,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.