Hose Cutter
- Mfr # 90 10 185 SBA
- Zoro # G924970516
product price:Â
$
81.09
/ea
Key Features
Handle Material
Plastic
Tool Weight
0.38 lb
Standards
REACH
Handle Design
Ergonomic
Features
Not Suitable for Cutting Cables, Opening Spring and Locking Device, Universal Support for Right-Angled Positioning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90 10 185 SBA
- Zoro #
- G924970516
- UPC #
- 843221030827
- Country of Origin
- Germany
Dimensions
- Tool Width
- 1 in
- Tool Length
- 7 1/2 in
- Tool Height
- 2 1/2 in
- Fits Chest Size
- Not Suitable for Cutting Cables, Opening Spring and Locking Device, Universal Support for Right-Angled Positioning
Details
- Item
- Pipe Cutter
- Handle Material
- Plastic
- Tool Weight
- 0.38 lb
- Standards
- REACH
- Handle Design
- Ergonomic
- Features
- Not Suitable for Cutting Cables, Opening Spring and Locking Device, Universal Support for Right-Angled Positioning
- Tool Style
- Multilayer and Pneumatic Hoses Pipe Cutter
- Body Material
- Plastic
- Maximum Cutting Capacity
- 13/16 in
Description
Pipe Cutter, Product Type Pipe Cutter, Maximum Cutting Capacity 13/16 in, Tool Length 7 1/2 in, Tool Height 2 1/2 in, Tool Width 1 in, Body Material Plastic, Features Not Suitable for Cutting Cables, Opening Spring and Locking Device, Universal Support for Right-Angled Positioning, Handle Design Ergonomic, Handle Material Plastic, Standards REACH, Tool Style Multilayer and Pneumatic Hoses Pipe Cutter, Tool Weight 0.38 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.