Shop KNIPEX
See all product information
Create Account
Pipe Cutter
- Mfr # 90 25 25
- Zoro # G624970533
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Handle Design
Ergonomic
Tool Weight
0.86 lb
Cutting Action
Shear-Cut
Tool Length
8 1/2 in
Replacement Blade
90 25 25 E01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90 25 25
- Zoro #
- G624970533
- UPC #
- 843221029333
- Country of Origin
- Germany
- Item
- Pipe Cutter
- Handle Design
- Ergonomic
- Tool Weight
- 0.86 lb
- Cutting Action
- Shear-Cut
- Replacement Blade
- 90 25 25 E01
- Tool Style
- Composite and Plastic Pipes Cutter
- Body Material
- Plastic
- Material Application
- Aluminum, Plastic
- Maximum Cutting Capacity
- 1 1/16 in
- Handle Material
- Plastic
- Finish
- Chrome
- Features
- Allows for Very Short Correction Sections, Locking Mechanism for Safe Transport, Plastic Supports Allow Perfect Right-Angled Cuts
Dimensions
- Tool Length
- 8 1/2 in
- Tool Width
- 1 1/2 in
- Tool Height
- 3 in
- Fits Chest Size
- Allows for Very Short Correction Sections, Locking Mechanism for Safe Transport, Plastic Supports Allow Perfect Right-Angled Cuts
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Aluminum, Plastic, Cutting Action Shear-Cut, Maximum Cutting Capacity 1 1/16 in, Tool Length 8 1/2 in, Tool Height 3 in, Tool Width 1 1/2 in, Body Material Plastic, Features Allows for Very Short Correction Sections, Locking Mechanism for Safe Transport, Plastic Supports Allow Perfect Right-Angled Cuts, Finish Chrome, Handle Design Ergonomic, Handle Material Plastic, Replacement Blade 90 25 25 E01
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.