Tool Bag
- Mfr # 00 21 10 LE
- Zoro # G424971037
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Includes Laptop Pocket
Laptop Pocket Included
Features
Reverse Side of the Front Pouch with 5 Tool Pouches and 3 Pen Pouches, Splash-Water-Protected Bottom
Interior Height
7 1/16 in
Overall Width
17 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00 21 10 LE
- Zoro #
- G424971037
- UPC #
- 843221030766
- Country of Origin
- China
- Item
- Tool Bag
- Shape
- Rectangle
- Includes Laptop Pocket
- Laptop Pocket Included
- Features
- Reverse Side of the Front Pouch with 5 Tool Pouches and 3 Pen Pouches, Splash-Water-Protected Bottom
- Number of Shoulder Straps
- 1
- Number of Pockets
- 47
- Closure Type
- Zipper
- Includes
- Adjustable Shoulder Belt, Removable Tool Board
- Total Load Capacity
- 26.45 lb
- Front Closure
- Zipper
- Number of Inside Pockets
- 16
- Series
- Service
Dimensions
- Interior Height
- 7 1/16 in
- Overall Width
- 17 5/16 in
- Interior Width
- 440 mm
- Overall Height
- 7 7/8 in
- Overall Depth
- 13 3/8 in
- Interior Depth
- 12 9/16 in
- Fits Chest Size
- Reverse Side of the Front Pouch with 5 Tool Pouches and 3 Pen Pouches, Splash-Water-Protected Bottom
Description
Tool Bag, Closure Type Zipper, Overall Height 7 7/8 in, Overall Depth 13 3/8 in, Overall Width 17 5/16 in, Shape Rectangle, Features Reverse Side of the Front Pouch with 5 Tool Pouches and 3 Pen Pouches, Splash-Water-Protected Bottom, Includes Adjustable Shoulder Belt, Removable Tool Board, Includes Laptop Pocket Laptop Pocket Included, Number of Handles 2, Number of Inside Pockets 16, Number of Pockets 47, Number of Shoulder Straps 1, Series Service, Total Load Capacity 26.45 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.