Shop KNIPEX
See all product information
Create Account
Tool Tote
- Mfr # 9K 00 80 177 US
- Zoro # G224971022
product price:Â
$
86.79
/ea
Key Features
Bag Style
Tote
Features
Includes
D-Ring, Detachable Padded Shoulder Strap, Electrical Tape Thong, Tape Measure Clip
Number of Outside Pockets
6
Number of Pockets
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9K 00 80 177 US
- Zoro #
- G224971022
- UPC #
- 843221030063
- Country of Origin
- Poland
- Item
- Tool Tote
- Bag Style
- Tote
- Features
- Includes
- D-Ring, Detachable Padded Shoulder Strap, Electrical Tape Thong, Tape Measure Clip
- Number of Outside Pockets
- 6
- Number of Pockets
- 25
- Number of Inside Pockets
- 3
- Closure Type
- Open Top
- Material
- Polyester
- Reinforced Bottom
- Reinforced Bottom Included
- Color
- Black
- Shape
- Rectangle
- Front Closure
- Open Top
- Shell Material
- Polyester
- Handle Type
- Shoulder Strap
- Primary Application
- Electrician
- Wire Color
- Black
Dimensions
- Overall Width
- 8 5/8 in
- Overall Height
- 16 1/8 in
- Fits Chest Size
Description
Tool Tote, Bag Style Tote, Material Polyester, Closure Type Open Top, Overall Height 16 1/8 in, Overall Width 8 5/8 in, Reinforced Bottom Reinforced Bottom Included, Color Black, Shape Rectangle
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.