Shop KNIPEX
See all product information
Create Account
Tool Bag
- Mfr # 9K 00 80 179 US
- Zoro # G224971442
product price:Â
$
28.15
/ea
Key Features
Number of Bags
2
Color
Black
Overall Height
4 3/4 in, 5 in
Includes
Carabiners, Large Zipper Bag, Small Zipper Bag
For Tool Type
Pliers, Screwdrivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9K 00 80 179 US
- Zoro #
- G224971442
- UPC #
- 843221030087
- Country of Origin
- Poland
- Item
- Tool Bag
- Number of Bags
- 2
- Color
- Black
- Includes
- Carabiners, Large Zipper Bag, Small Zipper Bag
- For Tool Type
- Pliers, Screwdrivers
- Closure Type
- Zipper
- Features
- Durable Zipper Pulls for Easier Opening and Closing with Gloves on, Set Consists of Two Zipper Bags with Carabiner (not for Human Support), These Bags are Designed for Both Convenience and Durability
- Material
- Polyester
- Bag Style
- Flat Zippered
- Shape
- Rectangle
- Front Closure
- Zipper
- Shell Material
- Polyester
- Wire Color
- Black
Dimensions
- Overall Height
- 4 3/4 in, 5 in
- Overall Depth
- 2 in
- Overall Width
- 7 1/2 in, 14 in
- Fits Chest Size
- Durable Zipper Pulls for Easier Opening and Closing with Gloves on, Set Consists of Two Zipper Bags with Carabiner (not for Human Support), These Bags are Designed for Both Convenience and Durability
Description
Tool Bag, Bag Style Flat Zippered, Material Polyester, Closure Type Zipper, Number of Bags 2, Overall Height 4 3/4 in, 5 in, Overall Depth 2 in, Overall Width 7 1/2 in, 14 in, Overall Diameter Not Applicable, Color Black, Shape Rectangle, Features Durable Zipper Pulls for Easier Opening and Closing with Gloves on, Set Consists of Two Zipper Bags with Carabiner (not for Human Support), These Bags are Designed for Both Convenience and Durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.