Shop KNIPEX
See all product information
Create Account
Tool Bag
- Mfr # 9K 00 80 178 US
- Zoro # G524970602
product price:Â
$
37.15
/ea
Key Features
Features
Bags are Equipped with Colored Loops in Red, Blue and Yellow for Easy Identification and Organization of Three of the Most Popular Wire Nut Colors, Stand-Up Bottom Ensures Stability when Upright and Facilitates Easy Access when Open, These Bags are Designed for Both Convenience and Durability
Closure Type
Zipper
Shape
Rectangle
Color
Black
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9K 00 80 178 US
- Zoro #
- G524970602
- UPC #
- 843221030070
- Country of Origin
- Poland
- Item
- Tool Bag
- Features
- Bags are Equipped with Colored Loops in Red, Blue and Yellow for Easy Identification and Organization of Three of the Most Popular Wire Nut Colors, Stand-Up Bottom Ensures Stability when Upright and Facilitates Easy Access when Open, These Bags are Designed for Both Convenience and Durability
- Closure Type
- Zipper
- Shape
- Rectangle
- Color
- Black
- Material
- Polyester
- Bag Style
- Flat Zippered
- Number of Bags
- 3
- For Tool Type
- Pliers, Screwdrivers, Wire Nuts
- Includes
- (3) Carabiners, (3) Stand-Up Tool Bags
- Front Closure
- Zipper
- Shell Material
- Polyester
- Wire Color
- Black
Dimensions
- Overall Height
- 7 1/2 in
- Overall Width
- 3 in
- Fits Chest Size
- Bags are Equipped with Colored Loops in Red, Blue and Yellow for Easy Identification and Organization of Three of the Most Popular Wire Nut Colors, Stand-Up Bottom Ensures Stability when Upright and Facilitates Easy Access when Open, These Bags are Designed for Both Convenience and Durability
Description
Tool Bag, Bag Style Flat Zippered, Material Polyester, Closure Type Zipper, Number of Bags 3, Overall Height 7 1/2 in, Overall Width 3 in, Color Black, Shape Rectangle, Features Bags are Equipped with Colored Loops in Red, Blue and Yellow for Easy Identification and Organization of Three of the Most Popular Wire Nut Colors, Stand-Up Bottom Ensures Stability when Upright and Facilitates Easy Access when Open, These Bags are Designed for Both Convenience and Durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.