53-Inch Semi-Automatic Contour Vinyl Cutter Plotter Manual Positioning
- Mfr # B-1350
- Zoro # G223372578
product price:
$
485.99
/ea
Free Shipping & Returns
Key Features
Height
14.77 in
Length
65.95 in
Width
13.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-1350
- Zoro #
- G223372578
- UPC #
- 617201469903
- Country of Origin
- China
- Item
- Vertical Vinyl Cutter
Dimensions
- Height
- 14.77 in
- Length
- 65.95 in
- Width
- 13.39 in
Description
VEVOR Vinyl Cutter 53 Inch Vinyl Cutter Machine Semi-Automatic DIY Vinyl Printer Cutter Machine Manual Positioning Sign Cutting with Floor Stand Signmaster Software Semi-Automatic Guiding LED Digital Panel Three Ports for You to Connect Accurate Calibration Flexible Floor Stand Extensive Use Memory: 4 M,Cutter Pressure: 20 - 500 g,Cutting Speed: 20 - 800 mm/s,System: Windows XP / Vista / 7 / 8 / 10 (32& 64),Max Paper Feed: 53.1 in / 1350 mm,Cutting Accuracy: ± 0.0004 in / 0.01 mm,Language: DM / PL, HP / GL,Product Size (L x W x H): 61.02 x 19.69 x 43.31 in / 155 x 50 x 110 cm,Motherboard: ARM,Voltage: 110 V,Max Cutter Width: 49.6 in / 1260 mm,Software: Signmaster,Net Weight: 61.73 lbs / 28 kg,Interface: Serial Port & USB 2.0 & U-Disk
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.