
Photo Paper, 8 mil, 8.5 x 11, Glossy White, 100PK
Mfr # 41183
Zoro # G403445917
product price:Â $34.99
/pk 100, $0.35/eaKey Features
Sheet Size
8.5 in x 11 in
Color
White
Paper Weight
52 lb
Recycled Content
0%
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
41183
Zoro #
G403445917
UPC #
926798911895
Country of Origin
Germany
Dimensions
Sheet Size
8.5 in x 11 in
Size
8.5 x 11
Thickness
8 mil
Paper/Media Thickness (mil)
8 mil
Sheet/Roll Size
8.5 x 11
Details
Item
Paper
Color
White
Paper Weight
52 lb
Recycled Content
0%
Finish
Glossy
Weight
2.655 lbs
Machine Compatibility
Inkjet Printers
Paper Finish
Glossy
Paper Grade (gsm)
200 gsm
Paper Basis Weight (lb)
52 lb Bond
Paper/Media Color(s)
White
Total Number of Sheets
100
Description
Perfect for everyday photo printing. Instant dry. No smearing or smudging. Works on all inkjet printers.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.