
Polypropylene Pressure Gauge, Viton Diaphragm, 1/2 in NPT, 2.5 in Dial, 0-15 PSI
Mfr # KC701LD-2S25-15
Zoro # G422915408
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Process Connection Size
1/2 in NPT
Dial Size (In.)
2-1/2 in
For Use With
Chemicals and other corrosive medias compatible with Polypropylene and Viton
Wetted Material
Polypropylene & Viton
Gauge Case Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KC701LD-2S25-15
Zoro #
G422915408
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Process Connection Size
1/2 in NPT
Dial Size (In.)
2-1/2 in
Details
Maximum Pressure
15 psi
Item
Pressure Gauge
For Use With
Chemicals and other corrosive medias compatible with Polypropylene and Viton
Wetted Material
Polypropylene & Viton
Gauge Case Material
Polypropylene
Description
Polypropylene bodied pressure gauge, Viton diaphragm, 2 1/2 in dial, 1/2 in fnpt, lower mount, 0-15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.