Pressure Gauge with Diaphragm Seal, 0 to 160 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L25160/PLSD-PVC-T12
  • Zoro # G5083149
product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC301L25160/PLSD-PVC-T12
Zoro #
G5083149
UPC #
-
Country of Origin
China
Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Stainless Steel
Gauge Application
General Purpose with Seal
Includes
PTFE Diaphragm Seal
Smallest Graduation
5 psi
For Use With
Thick or Corrosive Medias Compatible with PVC and PTFE
Graduations
20 psi
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
20
Gauge Primary Range Smallest Graduation
5
Gauge Filled With
Glycerin
Case Material
304 Stainless Steel
Socket Material
Stainless Steel
Connection Type
FNPT
Wetted Materials
Stainless Steel
Standards
NIST
Removable Bezel
No
Gauge Case Liquid
Glycerin
Includes Mounting Hardware
No
Scale Type
Dual
Accuracy Scale
Full Scale
Adjustable Pointer
No
Pressure Range Type
Pressure
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Secondary Pressure Range
0 to 11
Vibration Resistance
Liquid-Filled
Dry Dampening Feature
None
Freeze Resistant Movement
No
Pointer Material
Aluminum
Case Construction
Corrosion Resistant
Secondary Pressure Scale Color
Blue
Seal Diaphragm Material
PTFE
Seal Compatible Process Media
Air or Liquid Compatible with PVC and PTFE
Seal Lower Housing Material
PVC
Seal Fill Liquid
Mineral Oil
Pointer Color
Black
Includes Calibration Certificate
NIST with Data
Sensor Material
Stainless Steel
Primary Scale Minor Graduations
5
Clog Resistant
Yes
Process Connection Gender
Female
Secondary Scale Units
bar
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Diaphragm Seal Type
Bonded
Field Fillable
Yes
Dial Color
White
Includes Vent Plug
No
Cleaned for Oxygen Service
No
Bezel Mounting Type
Crimped
Diaphragm Seal Material
PTFE
Operating Temperature Range
-30 Degrees to 200 Degrees F
Operating Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
160 Degrees F
Secondary Scale Color
Blue
Primary Scale Pressure Measurement - Maximum
160 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Seal Working Pressure - Maximum
208 psi
Secondary Scale Pressure Measurement - Maximum
11 bar
Includes Acid Leak Detection
No Acid Leak Detection Included
Case Liquid
Glycerin
NEMA Enclosure Rating
4X
Accuracy Grade
ASME B40.100
Resistance Properties
Clog Resistant
Seal Process Media Temperature - Maximum
328 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Seal Process Media Temperature - Minimum
0 Degrees F

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.28 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Description

Pressure Gauge,1/2" FNPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.