Shop KODIAK CUTTING TOOLS
See all product information
Create Account
15-Piece Drill Bit Set with Case
- Mfr # 5420162
- Zoro # G8651407
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
High-Speed Steel
Size
15 Pc.
Drill Bit Size
15 Pc.
Drilling Length
1/16-1/2 X 32nds
Index
Metal Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5420162
- Zoro #
- G8651407
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Material
- High-Speed Steel
- Index
- Metal Case
- Number of Drills
- 15 Pc.
- Style
- Jobber Length - 118 Deg. Point
- Finish - Machining
- Bright
Dimensions
- Size
- 15 Pc.
- Overall Length
- Jobber Length - 118 Deg. Point
- Drill Bit Size
- 15 Pc.
- Drilling Length
- 1/16-1/2 X 32nds
- Size Range
- 1/16-1/2 X 32nds
Description
The KODIAK CUTTING TOOLS - 5420162 is a set of 15 drill bits made from high-speed steel, designed with a jobber length and a 118-degree point. The drill bits are packaged in a metal case. This set includes sizes ranging from 1/16 inch to 1/2 inch in 32nds increments.
Key Features:
- Drill bit material: High-Speed Steel (HSS)
- Quantity: 15 pieces per set
- Size range: 1/16 inch to 1/2 inch in increments of 32nds
- Point angle: 118 degrees
- Style: Jobber length drill bits
- Finish: Bright machining
- Packaging: Metal case for storage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.