Shop KODIAK CUTTING TOOLS
See all product information
Create Account
15-Piece Drill Bit Set with Case
- Mfr # 5420151
- Zoro # G8651416
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
High-Speed Steel
Size
15 Pc.
Drill Bit Size
15 Pc.
Drilling Length
1/16-1/2 X 32nds
Size Range
1/16-1/2 X 32nds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5420151
- Zoro #
- G8651416
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Material
- High-Speed Steel
- Index
- Metal Case
- Style
- Jobber Length - Heavy Duty 135 Deg.Split Point
- Number of Drills
- 15 Pc.
- Finish - Machining
- Black and Gold
Dimensions
- Overall Length
- Jobber Length - Heavy Duty 135 Deg.Split Point
- Size
- 15 Pc.
- Drill Bit Size
- 15 Pc.
- Drilling Length
- 1/16-1/2 X 32nds
- Size Range
- 1/16-1/2 X 32nds
Description
The KODIAK CUTTING TOOLS - 5420151 is set of 15 high-speed steel (HSS) drill bits for general drilling applications. These jobber length bits include a 135-degree split point for starting/centering in drilling applications. The sizes in the set range from 1/16 inch to 1/2 inch in increments by 32nds, applicable across the listed bit size range (1/16 in to 1/2 in). The bits have a black and gold finish applied through machining, providing a black and gold machining finish.
Key Features:
- Drill bit material: High-Speed Steel (HSS)
- Number of drills included: 15 pieces
- Size range: 1/16 inch to 1/2 inch, graduated by 32nds
- Overall length: Jobber length
- Point style: Heavy duty 135-degree split point
- Finish: Black and gold machining
- Packaging: Metal case index for organization and storage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.