Drill Bit Set, 15-Piece, with Case
- Mfr # 5420173
- Zoro # G8658836
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
High-Speed Steel
Size
15 Pc.
Drill Bit Size
15 Pc.
Drilling Length
1/16-1/2 X 32nds
Number of Flutes
[Delete]
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5420173
- Zoro #
- G8658836
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Material
- High-Speed Steel
- Number of Flutes
- [Delete]
- Style
- Jobber Length - Heavy Duty 135 Deg.Split Point
- Number of Drills
- 15 Pc.
- Index
- Metal Case
- Finish - Machining
- Black Oxide
Dimensions
- Overall Length
- Jobber Length - Heavy Duty 135 Deg.Split Point
- Size
- 15 Pc.
- Drill Bit Size
- 15 Pc.
- Drilling Length
- 1/16-1/2 X 32nds
- Size Range
- 1/16-1/2 X 32nds
Description
The KODIAK CUTTING TOOLS - 5420173 is a set of 15 high-speed steel drill bits for general-purpose drilling applications. The bits have jobber length with a 135-degree split point (jobber length), supporting accurate starts and efficient performance. Each bit features a black oxide coating to provide surface protection and reduce friction during use. The sizes range from 1/16 inch to 1/2 inch in increments of 32nds, sized within the 1/16 inch to 1/2 inch range (measured in 32nds).
Key Features:
- Material: High-Speed Steel (HSS)
- Size Range: 1/16 inch to 1/2 inch measured in 32nds
- Quantity: 15 pieces per set
- Drill Bit Style: Jobber length with 135-degree split point (jobber length)
- Finish: Black Oxide coating for black oxide coating
- Packaging: Metal case for organized storage and protection
- Overall Length: Jobber length (overall length per jobber length specification)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.