Shop KODIAK CUTTING TOOLS
See all product information
Create Account
15-Piece Drill Bit Set with Case
- Mfr # 5420371
- Zoro # G8674884
product price:
$
186.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
Cobalt
Size
15 Pc.
Drill Bit Size
15 Pc.
Drilling Length
1/16-1/2 X 32nds
Coating
Straw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5420371
- Zoro #
- G8674884
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Material
- Cobalt
- Coating
- Straw
- Number of Flutes
- [Delete]
- Number of Drills
- 15 Pc.
- Index
- Metal Case
- Style
- Jobber Length - Heavy Duty 135 Deg.Split Point
- Finish - Machining
- Straw
Dimensions
- Overall Length
- Jobber Length - Heavy Duty 135 Deg.Split Point
- Size
- 15 Pc.
- Drill Bit Size
- 15 Pc.
- Drilling Length
- 1/16-1/2 X 32nds
- Size Range
- 1/16-1/2 X 32nds
Description
The KODIAK CUTTING TOOLS - 5420371 is a 15-piece drill bit set made from cobalt material, intended for drilling applications using twist drill bits in the specified size range (1/16 to 1/2 inch). The drill bits are jobber length with a heavy-duty, 135-degree split point suitable for a range of drilling operations. The set covers sizes ranging from 1/16 to 1/2 inch in 32nds increments and comes in a metal case for organized storage and easy access.
Key Features:
- Material: Cobalt
- Number of drills: 15 pieces
- Size range: 1/16 to 1/2 inch by 32nds
- Style: Jobber length, heavy duty with 135° split point
- Coating and finish: Straw
- Overall length: Jobber length
- Packaging: Metal case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.