Shop KODIAK CUTTING TOOLS
See all product information
Create Account
21-Piece Drill Bit Set with Case
- Mfr # 5420382
- Zoro # G8673055
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
Cobalt
Size
21 Pc.
Drill Bit Size
21 Pc.
Drilling Length
1/16-3/8 X 64ths
Coating
Straw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5420382
- Zoro #
- G8673055
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Material
- Cobalt
- Coating
- Straw
- Number of Flutes
- [Delete]
- Index
- Metal Case
- Number of Drills
- 21 Pc.
- Style
- Jobber Length - Heavy Duty 135 Deg.Split Point
- Finish - Machining
- Straw
Dimensions
- Overall Length
- Jobber Length - Heavy Duty 135 Deg.Split Point
- Size
- 21 Pc.
- Drill Bit Size
- 21 Pc.
- Drilling Length
- 1/16-3/8 X 64ths
- Size Range
- 1/16-3/8 X 64ths
Description
The KODIAK CUTTING TOOLS - 5420382 is a 21-piece drill bit set designed with jobber length cobalt drill bits. These bits have a 135-degree split point geometry and a straw coating finish, intended for use in drilling applications; cobalt drill bits provide wear resistance. The set ranges in size from 1/16 to 3/8 inches, measured in 64ths, providing a variety of options within one kit. The drill bits include a metal case for storage and transport.
Key Features:
- Drill Bit Material: Cobalt, made from cobalt.
- Size Range: 1/16 to 3/8 inches in 64ths increments, totaling 21 pieces.
- Style: Jobber length with 135-degree split point geometry.
- Coating and Finish: Straw color coating for the machining finish.
- Includes a metal case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.