Shop KODIAK CUTTING TOOLS
See all product information
Create Account
21-Piece Drill Bit Set with Case
- Mfr # 5420184
- Zoro # G8668548
product price:Â
$
93.35
/ea
Key Features
Drill Bit Material
High-Speed Steel
Size
21 Pc.
Drill Bit Size
21 Pc.
Drilling Length
1/16-3/8 X 64ths
Number of Flutes
[Delete]
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5420184
- Zoro #
- G8668548
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Material
- High-Speed Steel
- Number of Flutes
- [Delete]
- Number of Drills
- 21 Pc.
- Index
- Metal Case
- Style
- Jobber Length - 118 Deg. Point
- Finish - Machining
- Black Oxide
Dimensions
- Size
- 21 Pc.
- Overall Length
- Jobber Length - 118 Deg. Point
- Drill Bit Size
- 21 Pc.
- Drilling Length
- 1/16-3/8 X 64ths
- Size Range
- 1/16-3/8 X 64ths
Description
The KODIAK CUTTING TOOLS - 5420184 is a drill bit set that includes 21 high-speed steel drill bits with a black oxide finish. The drill bits have an 118-degree point angle and are intended for drilling applications using the specified bit sizes and 118-degree point angle. The size range of the bits spans from 1/16 inch to 3/8 inch in increments of 64ths. Includes a metal case for storage.
Key Features:
- Drill Bit Material: High-Speed Steel
- Finish: Black Oxide
- Number of Drill Bits: 21 pieces
- Size Range: From 1/16 inch to 3/8 inch by 64ths
- Overall Length: Jobber length with 118-degree point angle
- Packaging: Includes a metal case for storage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.