25-Piece Drill Bit Set with Case
- Mfr # 5420203
- Zoro # G8655920
product price:
$
215.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
High-Speed Steel
Size
25 Pc.
Overall Length
Jobber Length - 118 Deg. Point
Drill Bit Size
25 Pc.
Drilling Length
1-13mm by .5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5420203
- Zoro #
- G8655920
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 25 Pc.
- Overall Length
- Jobber Length - 118 Deg. Point
- Drill Bit Size
- 25 Pc.
- Drilling Length
- 1-13mm by .5mm
- Size Range
- 1-13mm by .5mm
Details
- Drill Bit Material
- High-Speed Steel
- Number of Flutes
- [Delete]
- Index
- Metal Case
- Style
- Jobber Length - 118 Deg. Point
- Number of Drills
- 25 Pc.
- Finish - Machining
- Black Oxide
Description
The KODIAK CUTTING TOOLS - 5420203 is a set of 25 high-speed steel drill bits designed in jobber length with a 118-degree point geometry. The drill bits cover a size range from 1 mm to 13 mm in 0.5 mm increments, providing a comprehensive selection for various drilling tasks. The bits has a black oxide coating (surface finish). The set is included with a metal case.
Key Features:
- Material: High-Speed Steel (HSS)
- Quantity: 25 pieces
- Size Range: 1 mm to 13 mm, incremented by 0.5 mm
- Length Style: Jobber length with 118° point angle
- Finish: Black oxide coating
- Packaging: Included metal case for bit storage and organization
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.