Shop KODIAK CUTTING TOOLS
See all product information
Create Account
8-Piece Drill Bit Set with Case
- Mfr # 5420470
- Zoro # G8674890
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
Cobalt
Size
8 Pc.
Overall Length
Silver and Deming - 1/2" Reduced Shank
Drill Bit Size
8 Pc.
Drilling Length
9/16-1 X 16ths
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5420470
- Zoro #
- G8674890
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Material
- Cobalt
- Coating
- Straw
- Number of Flutes
- [Delete]
- Index
- Plastic Case
- Number of Drills
- 8 Pc.
- Style
- Silver and Deming - 1/2" Reduced Shank
- Finish - Machining
- Straw
Dimensions
- Size
- 8 Pc.
- Overall Length
- Silver and Deming - 1/2" Reduced Shank
- Drill Bit Size
- 8 Pc.
- Drilling Length
- 9/16-1 X 16ths
- Size Range
- 9/16-1 X 16ths
Description
The KODIAK CUTTING TOOLS - 5420470 is an 8-piece drill bit set made from cobalt. Each drill bit features a Silver and Deming style with a 1/2" reduced shank, for use with drill chucks that accept 1/2" reduced shanks. The set includes bit diameters from 9/16" to 1" (in 16th increments) and is included in a plastic index case for storage.
Key Features:
- Drill bit material: Cobalt, made from cobalt.
- Coating and finish: Straw.
- Size range: 9/16" to 1" (in 16th increments).
- Number of drills: 8 drill bits included in the set.
- Style: Silver and Deming bits with 1/2" reduced shank design.
- Overall length: Standard length consistent with Silver and Deming style bits.
- Packaging: Included in a plastic index case for storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.