Bathroom Sink 17 5/8 in x 13 1/8 in, 1, Undermount, Vitreous china

  • Mfr # K-20000-0

  • Zoro # G2188984


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Material
Vitreous china
Color
White
Overall Height
7 3/8 in
Overall Length
20 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-20000-0
Zoro #
G2188984
UPC #
885612556028
Country of Origin
Multiple

Dimensions

Overall Height
7 3/8 in
Overall Length
20 1/4 in
Bowl Depth
5 3/8 in
Overall Width
15 3/4 in
Bowl Size
17 5/8 in x 13 1/8 in
Manufacturers Warranty Length
1 yr
Bowl Width
13 1/8 in
Bowl Length
17 5/8 in

Details

Mounting Type
Undermount
Material
Vitreous china
Color
White
Bowl Shape
Rectangular
Drain Opening
1 3/4 in
Back Splash
No
Item
Bathroom Sink
Body Material
Vitreous China
ADA Compliant
ADA Compliant
With Faucet / Without Faucet
Without Faucet
Includes
Basin Clamps
No. of Bowls
1
Faucet Mounting Centers
Null
Standards
ASME A112.19.2, CSA B45.1, CSA B651, ICC/ANSI A117.1
Finish
Glazed Vitreous
ADA Compliance
Yes
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Countertop
Sink Type
Bathroom
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Not Included
Series
Caxton(R)
Includes Basket Strainer
Basket Strainer Not Included
Mounting Location - Faucet
Deck, Wall
Counter Mounting Type
Undermount
Sink Material
Vitreous China
Includes Installation Hardware
Yes
Number of Faucet Holes
0
Number of Bowls
1
Faucet Mounting Location
Deck, Wall
Number of Faucet Mounting Holes
0
Number of Faucets
0
Includes Hardware
Hardware Included

Description

Lavatory Sink, Material Porcelain, Mounting Type Under Mount, Overall Length 20-9/16 In., Overall Width 15-15/16 In., Overall Height 7-5/16 In., Bowl Size 18 In. x 14 In., Bowl Depth 5-1/4 In., ADA Compliant No, Bowl Shape Rectangle, Back Splash No, Drain Opening 1-3/4 In., Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.