Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charlemont 72" bathroom vanity cabinet with sinks and quartz top

  • Mfr # 29264-BD1-TDB

  • Zoro # G021666503


product price: $3,298.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Freestanding
Shape
Rectangle
Material
MDF
Depth
22.44 in
Width
72.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29264-BD1-TDB
Zoro #
G021666503
UPC #
195711104731
Country of Origin
Viet Nam

Dimensions

Depth
22.44 in
Width
72.99 in
Length
22.44 in
Height
39.69 in

Details

Mounting Type
Freestanding
Shape
Rectangle
Material
MDF
Item
Vanities
Finish
Tidal Blue

Description

Inspired by midcentury modern design, the Charlemont vanity collection is adorned with elegant lines, subtle textures, and minimalist simplicity, bridging the gap between commonplace and niche. Raised-center door and drawer panels add visual interest, along with sharply squared hardware pulls featuring subtle details. This 72" vanity set includes cabinet, quartz countertop with matching backsplash, two sinks, and hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.