Asymmetric, 110 mm Length, 19 mm Gate Opening, Aluminum Alloy, Grey/Yellow/Polished

  • Mfr # 733LA0DCPKK

  • Zoro # G312482515


product price:  $18.89
/ea

Key Features

Material
Aluminum Alloy
Length
110 mm
Gate Opening
19 mm
Standards
EAC, EN 12275/B, EN 362/B, UIAA
Carabiner Shape
Asymmetric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
733LA0DCPKK
Zoro #
G312482515
UPC #
-
Country of Origin
Italy

Dimensions

Length
110 mm
Width
62.5 mm

Details

Material
Aluminum Alloy
Color
Grey/Yellow/Polished
Gate Opening
19 mm
Standards
EAC, EN 12275/B, EN 362/B, UIAA
Carabiner Shape
Asymmetric

Description

Aluminum carabiner light and high load, with screw sleeve and Keylock system. The D shape transfers the majority of the load on the main axis of the carabiner, which is the most resistant. The asymmetric shape is also ideal for belay systems. The screw sleeve allows to have a safer closing of the gate, and also makes it suitable for professional use. Usefull for use during bolt belay. Key Features:- Heavy load- Keylock System- High quality product- Tested piece by piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products