Asymmetric, 110 mm Length, 24 mm Gate Opening, Aluminum Alloy, Polished

  • Mfr # 733L10PP0KK

  • Zoro # G112482524


product price:  $14.79
/ea

Key Features

Material
Aluminum Alloy
Color
Polished
Length
110 mm
Gate Opening
24 mm
Standards
EN 12275, UIAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
733L10PP0KK
Zoro #
G112482524
UPC #
-
Country of Origin
Italy

Dimensions

Length
110 mm
Width
62.5 mm

Details

Material
Aluminum Alloy
Color
Polished
Gate Opening
24 mm
Standards
EN 12275, UIAA
Carabiner Shape
Asymmetric

Description

Heavy load aluminum carabiner. Designed for climbing and the use on quickdraws. The bent gate allows an easy insertion of the rope. The contact surfaces are wider to reduce wear and improve the passage of the rope. The D shape transfers the majority of the load on the main axis of the carabiner, which is the most resistant. High quality. Tested piece by piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.