Kong Usa
Carabiner, no lock, 100mm Length, Stainless Steel, Silver
Mfr # 535IXGPPPK
Zoro # G7063710
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Length 100mm
- Lock Type no lock
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAT-QCBC23XG)
- ESS Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9006-05)
- MECHANIX WEAR Tactical Glove, L, 12" L, Wing Thumb, Blk, PR (MP3-55-010)
- MSA SAFETY Industrial SCBA, Aluminum, 2216 psi, Nylon (10215805)
- KONG USA Directional Connector Carabiner, Auto-Lock, 89mm L, Aluminum Alloy, Black (7000XGNN0K)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- KONG USA X-Large Straight Carabiner Lunar White (411M00990KK)
- KONG USA Carabiner, no lock, 93mm Length, Aluminum Alloy, Gray (719DB0400KK)
- KONG USA Carabiner, Screw-Lock, 85-1/2mm Length, Stainless Steel, Silver (535EDGPP5K)
- 3M DBI-SALA Carabiner, Twist Lock; Hook, Zinc Plated Steel, Yellow Zinc (2000112)
- PETZL Aluminum "OK" Auto Locking Oval Shaped Black Carabiner (32190)
- Kong Usa Fall Protection