Ice Bin, 30 in W, 50 in H, SS
- Mfr # K570
- Zoro # G602015393
product price:Â
$
1,784.00
/ea
Key Features
Features
Stay Open Design, Corrosion-Resistant
Overall Height
50 in
Standards
AHRI, NSF
Overall Width
30 in
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K570
- Zoro #
- G602015393
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 50 in
- Overall Width
- 30 in
- Overall Depth
- 34 in
- Drain Size
- 3/4 in
- Fits Chest Size
- Stay Open Design, Corrosion-Resistant
Details
- Item
- Ice Bin
- Features
- Stay Open Design, Corrosion-Resistant
- Standards
- AHRI, NSF
- Finish
- Unfinished
- Includes Legs
- Yes
- Compatible Ice Machine
- K-0500, K-0600, K-1000
- Door Type
- Top Hinged
- Antimicrobial
- No
- Storage Capacity
- 532 lb
- Liner Material
- Polyurethane
- Product Type
- Ice Bin
- Material
- Stainless Steel
- Function
- Stores Ice
- Drain Thread Type
- FPT
- Compatible Manufacturer Part Number
- K-0500, K-0600, K-1000
- Compatible Product Type
- Koolaire Ice Machines
- Shell Material
- Stainless Steel
Description
The KOOLAIRE - K570 Ice Storage Bin is a robust storage solution with significant capacity. With overall dimensions of 50 inches in height, 30 inches in width, and 34 inches in depth, this bin can conveniently store up to 532 lbs of ice. It includes legs for stability and easy access. The sizeable nature of the bin makes it suitable for businesses that require large quantities of ice on hand.
Crafted with a stay-open design feature, the K570 Ice Storage Bin ensures accessibility during use while its corrosion-resistant stainless steel finish provides durability against wear and tear over time. Despite not having an antimicrobial feature, this storage bin adheres to AHRI and NSF standards indicating quality construction and performance.
This top hinged door type ice storage bin is designed to be compatible with specific ice machines including models K-0500, K-0600, and K-1000 from KOOLAIRE. As such, it offers flexibility for businesses utilizing these particular models. In summary, the KOOLAIRE - K570 Ice Storage Bin stands as a reliable choice for those seeking substantial storage capacity combined with durable design elements.
Crafted with a stay-open design feature, the K570 Ice Storage Bin ensures accessibility during use while its corrosion-resistant stainless steel finish provides durability against wear and tear over time. Despite not having an antimicrobial feature, this storage bin adheres to AHRI and NSF standards indicating quality construction and performance.
This top hinged door type ice storage bin is designed to be compatible with specific ice machines including models K-0500, K-0600, and K-1000 from KOOLAIRE. As such, it offers flexibility for businesses utilizing these particular models. In summary, the KOOLAIRE - K570 Ice Storage Bin stands as a reliable choice for those seeking substantial storage capacity combined with durable design elements.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.